Beli electric valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  2. SCA 2-Way Brass Solenoid Valve 2W Series
    Mulai

    Rp119.900

    SCA 2-Way Brass Solenoid Valve 2W Series
    Deskripsi:
    2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Brass
  3. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  4. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  5. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  6. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  7. ASCO General Purpose Solenoid Valve
    Mulai

    Rp2.699.900

    ASCO General Purpose Solenoid Valve
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
  8. VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Mulai

    Rp5.499.900

    VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 - 60
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100/20 (50/60Hz), AC110/220 (60Hz shared)
    • Suitable fluid: Water, air, inert gas, oil (about kerosene, light oil)
    • Type of Insulation: Class B (silicon mold)
  9. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.599.900

  10. E-Z-GO Outdoor Equipment Part
    Mulai

    Rp959.900

    E-Z-GO Outdoor Equipment Part
    atribut:
    • UNSPSC: 31160000
  11. ASCO Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.699.900

    ASCO Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
    atribut:
    • UNSPSC: 40141605
    • Min. Operating Pressure Differential: 0
  12. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  13. SMC Solenoid Valve Vxd230 (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC Solenoid Valve Vxd230 (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  14. VENN Solenoid Valve (Momotaro II) Piston Type
    Mulai

    Rp5.799.900

    VENN Solenoid Valve (Momotaro II) Piston Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 to 180 (100 or less for hot water)
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
    • Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
    • Type of Insulation: Class H (silicon mold)
  15. LEDEX Mechanical Solenoid
    Mulai

    Rp1.199.900

    LEDEX Mechanical Solenoid
    Deskripsi:
    Solenoids are designed to provide the mechanical movement of a plunger.
    atribut:
    • UNSPSC: 31251510
    • Duty cycle: Continuous
    • Material of Construction: Steel
    • Stroke Range (inch): 0 to 1
Daftar Harga electric valve Terbaru October 2026
GMT Electric Solenoid ValveRp729.900
SCA 2-Way Brass Solenoid Valve 2W SeriesRp119.900
Yoshitake Solenoid ValveRp6.999.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
EMC Solenoid Valve (Normal Close) (Katup Solenoid)Rp219.900
YUTA Solenoid Valve SCR BR UM WaterRp969.900
EMC Solenoid Valve VX2120 Series (Katup Solenoid)Rp279.900
CKD Solenoid Valve Direct Acting 2 Port (Multi Rex Valve) NC (Energized Open Type) (Katup Solenoid)Rp609.900
HPC Solenoid Valve 2/2 Way (Katup Solenoid)Rp249.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)